Linear Shaft, 3/4 in D, Carbon Steel

  • Mfr # SFW12X26FS116

  • Zoro # G1481742


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
3/4 in
Material
Carbon Steel
Min. Surface Hardness
60 RC
Temp. Range (F)
230 Degrees F
Type
Both Ends Threaded Shaft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFW12X26FS116
Zoro #
G1481742
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
3/4 in
Length
26 in
Dia. Tolerance Min.
0.7492 in
Dimension G
24.000
Dimension F
1 in
Travel Length (In.)
24 in
Mounting End Dia. (In.)
0.5 in
Dimension L
26
Thread Size
5/16-18
Dimension M
1/2-13
Dia. Tolerance Max.
0.7497 in
Dimension P
0.5 in
Thread Length (In.)
0.63 in
Diameter Tolerance Class
g6
End Thread Diameter
0.5 in
Diameter Tolerance - Minimum
0.749 in
End Thread Length
0.63 in
Diameter
3/4 in
End Thread Size
1/2-13
Diameter Tolerance - Maximum
0.75 in
Overall Length
26 in

Details

Item
Linear Shaft
Material
Carbon Steel
Min. Surface Hardness
60 RC
Temp. Range (F)
230 Degrees F
Type
Both Ends Threaded Shaft
For Use With
Slide/Sleeve Bearing
System of Measurement
Inch
Surface Roughness
16 uin
Series
SFW
End Type
Both Ends Threaded
Tolerance Class
g6
Operating Temperature - Maximum
230 Degrees F
Shaft Type
Both Ends Threaded Shaft
Surface Hardness - Minimum
60 HRC
Core Type
Solid
Roughness
0.4 um Ra

Description

Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type Both Ends Threaded Shaft, End Type Both Ends Threaded, Core Type Solid, Overall Length 26 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size 1/2-13, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.749 in, Diameter Tolerance - Maximum 0.75 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 0.63 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.