Linear Shaft, 3/4 in D, Carbon Steel

  • Mfr # SFW12X8FS116

  • Zoro # G2308677


product price: $52.49
/ea

Key Features

Shaft Dia.
3/4 in
Material
Carbon Steel
Dia. Tolerance Max.
0.7497 in
Travel Length (In.)
6 in
Min. Surface Hardness
60 RC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFW12X8FS116
Zoro #
G2308677
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
3/4 in
Length
8 in
Dia. Tolerance Max.
0.7497 in
Travel Length (In.)
6 in
Dimension M
1/2-13
Thread Length (In.)
0.63 in
Mounting End Dia. (In.)
0.5 in
Dimension L
8
Dia. Tolerance Min.
0.7492 in
Dimension P
0.5 in
Thread Size
5/16-18
Dimension F
1 in
Dimension G
6.000
Diameter Tolerance Class
g6
Diameter Tolerance - Minimum
0.749 in
End Thread Diameter
0.5 in
Overall Length
8 in
Diameter
3/4 in
End Thread Length
0.63 in
End Thread Size
1/2-13
Diameter Tolerance - Maximum
0.75 in

Details

Item
Linear Shaft
Material
Carbon Steel
Min. Surface Hardness
60 RC
For Use With
Slide/Sleeve Bearing
Temp. Range (F)
230 Degrees F
Type
Both Ends Threaded Shaft
System of Measurement
Inch
Surface Roughness
16 uin
Surface Hardness - Minimum
60 HRC
Operating Temperature - Maximum
230 Degrees F
Core Type
Solid
Series
SFW
Shaft Type
Both Ends Threaded Shaft
Tolerance Class
g6
Roughness
0.4 um Ra
End Type
Both Ends Threaded

Description

Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type Both Ends Threaded Shaft, End Type Both Ends Threaded, Core Type Solid, Overall Length 8 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size 1/2-13, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.749 in, Diameter Tolerance - Maximum 0.75 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 0.63 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.