Linear Shaft, 1 1/4 in D, Carbon Steel

  • Mfr # SFW20X18FS102

  • Zoro # G0689631


product price:  $61.49
/ea

Key Features

Shaft Dia.
1 1/4 in
Material
Carbon Steel
Type
One End Tapped Shaft
Dia. Tolerance Max.
1.2497 in
Temp. Range (F)
230 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFW20X18FS102
Zoro #
G0689631
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
1 1/4 in
Length
18 in
Dia. Tolerance Max.
1.2497 in
Dimension M
1/2-13
Mounting End Dia. (In.)
1.25 in
Thread Size
1/2"-13
Travel Length (In.)
18 in
Dimension B
1 in
Thread Length (In.)
1 in
Dimension L
18
Dia. Tolerance Min.
1.249 in
Diameter Tolerance Class
g6
End Thread Length
1 in
Diameter Tolerance - Minimum
1.249 in
End Thread Diameter
0.5 in
End Thread Size
1/2-13
Diameter
1 1/4 in
Diameter Tolerance - Maximum
1.25 in
Overall Length
18 in

Details

Item
Linear Shaft
Material
Carbon Steel
Type
One End Tapped Shaft
Temp. Range (F)
230 Degrees F
For Use With
Slide/Sleeve Bearing
Min. Surface Hardness
60 RC
System of Measurement
Inch
Surface Roughness
16 uin
Series
SFW
Operating Temperature - Maximum
230 Degrees F
Surface Hardness - Minimum
60 HRC
Tolerance Class
g6
Core Type
Solid
Roughness
0.4 um Ra
End Type
One End Tapped
Shaft Type
One End Tapped Shaft

Description

Linear Shaft, System of Measurement Inch, Diameter 1 1/4 in, Shaft Type One End Tapped Shaft, End Type One End Tapped, Core Type Solid, Overall Length 18 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size 1/2-13, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.249 in, Diameter Tolerance - Maximum 1.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.