Linear Shaft, 1 1/4 in D, Carbon Steel

  • Mfr # SFW20X18FS103

  • Zoro # G1779653


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 1/4 in
Material
Carbon Steel
Temp. Range (F)
230 Degrees F
Min. Surface Hardness
60 RC
For Use With
Slide/Sleeve Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFW20X18FS103
Zoro #
G1779653
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
1 1/4 in
Length
18 in
Thread Size
1/2"-13
Dia. Tolerance Min.
1.249 in
Dimension L
18
Dimension M
1/2-13
Travel Length (In.)
18 in
Dia. Tolerance Max.
1.2497 in
Dimension B
1 in
Mounting End Dia. (In.)
1.25 in
Thread Length (In.)
1 in
Diameter Tolerance Class
g6
End Thread Diameter
0.5 in
Overall Length
18 in
End Thread Length
1 in
End Thread Size
1/2-13
Diameter Tolerance - Minimum
1.249 in
Diameter
1 1/4 in
Diameter Tolerance - Maximum
1.25 in

Details

Item
Linear Shaft
Material
Carbon Steel
Temp. Range (F)
230 Degrees F
Min. Surface Hardness
60 RC
For Use With
Slide/Sleeve Bearing
Type
Both Ends Tapped Shaft
System of Measurement
Inch
Surface Roughness
16 uin
Roughness
0.4 um Ra
Series
SFW
Core Type
Solid
Shaft Type
Both Ends Tapped Shaft
End Type
Both Ends Tapped
Surface Hardness - Minimum
60 HRC
Tolerance Class
g6
Operating Temperature - Maximum
230 Degrees F

Description

Linear Shaft, System of Measurement Inch, Diameter 1 1/4 in, Shaft Type Both Ends Tapped Shaft, End Type Both Ends Tapped, Core Type Solid, Overall Length 18 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size 1/2-13, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.249 in, Diameter Tolerance - Maximum 1.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.