Shaft, Steel, 1.250 In D, 24.00 In

NB| Zoro #: G1628794| Mfr #: SFW20X24FS103

$88.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: -
Dimension L: 24.00
Base Width (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1628794 Mfr #: SFW20X24FS103
Type: -Dimension L: 24.00
Base Width (mm): -Overall Height (mm): -
Temp. Range (F): 230 FDimension G: -
Dimension F: -Travel Length (mm): -
Mounting Hole Size: -Dimension X: -
Mounting End Dia. (mm): -Base Height (mm): -
Base Height (In.): -Mounting Holes: -
Dimension E: -Includes: -
Thread Size: 1/2-13Dimension Y: -
Dia. Tolerance Max.: 1.249"Mounting Surface to Shaft Center (In.): -
Finish: -Mounting End Dia. (In.): 1.250
Agency Compliance: -Material: steel
Dimension P: -Bolt Size: -
Dimension B: 1.000Shaft Dia.: 1.250"
Dia. Tolerance Min.: 1.2497"Dimension M: 1/2-13
Dimension C: -Item: Steel Shaft
Length: 24.00"For Use With: -
Mounting Hole from Shaft End: -Overall Height (In.): -
Thread Length (In.): 1.000Thread Length (mm): -
Travel Length (In.): 24.00Mounting Hole Center to Center: -
Min. Surface Hardness: 60 HRCCountry of Origin (subject to change): United States

Description

Steel Shaft, Shaft Dia 1.250 In, Dia Tolerance Min 1.2497 In, Dia Tolerance Max 1.249 In, Mounting End Dia 1.250 In, Thread Size 1/2-13, Thread Length 1.000 In., Length 24.00 In, Travel Length 24.00 In., Steel Material, Minimum Surface Hardness 60 HRC

Reviews