Linear Shaft, 1 1/4 in D, Carbon Steel

  • Mfr # SFW20X6FS102

  • Zoro # G1902476


product price: $36.79
/ea

Key Features

Shaft Dia.
1 1/4 in
Material
Carbon Steel
Dimension L
6
Temp. Range (F)
230 Degrees F
Dimension B
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFW20X6FS102
Zoro #
G1902476
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
1 1/4 in
Length
6 in
Dimension L
6
Dimension B
1 in
Dimension M
1/2-13
Dia. Tolerance Max.
1.2497 in
Dia. Tolerance Min.
1.249 in
Mounting End Dia. (In.)
1.25 in
Thread Length (In.)
1 in
Travel Length (In.)
6 in
Thread Size
1/2"-13
Diameter Tolerance Class
g6
End Thread Diameter
0.5 in
Diameter Tolerance - Maximum
1.25 in
Overall Length
6 in
Diameter
1 1/4 in
Diameter Tolerance - Minimum
1.249 in
End Thread Size
1/2-13
End Thread Length
1 in

Details

Item
Linear Shaft
Material
Carbon Steel
Temp. Range (F)
230 Degrees F
For Use With
Slide/Sleeve Bearing
Min. Surface Hardness
60 RC
Type
One End Tapped Shaft
System of Measurement
Inch
Surface Roughness
16 uin
Shaft Type
One End Tapped Shaft
Tolerance Class
g6
Series
SFW
Roughness
0.4 um Ra
Surface Hardness - Minimum
60 HRC
Core Type
Solid
End Type
One End Tapped
Operating Temperature - Maximum
230 Degrees F

Description

Linear Shaft, System of Measurement Inch, Diameter 1 1/4 in, Shaft Type One End Tapped Shaft, End Type One End Tapped, Core Type Solid, Overall Length 6 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size 1/2-13, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.249 in, Diameter Tolerance - Maximum 1.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.