Linear Shaft, 1 1/2 in D, Carbon Steel

  • Mfr # SFW24X12FS102

  • Zoro # G1155192


product price: $54.59
/ea

Key Features

Shaft Dia.
1 1/2 in
Material
Carbon Steel
Thread Length (In.)
1.25 in
Dimension L
12
Type
One End Tapped Shaft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFW24X12FS102
Zoro #
G1155192
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
1 1/2 in
Length
12 in
Thread Length (In.)
1.25 in
Dimension L
12
Travel Length (In.)
12 in
Mounting End Dia. (In.)
1.5 in
Dimension M
5/8-11
Dimension B
1.25 in
Thread Size
5/8"-11
Dia. Tolerance Min.
1.499 in
Dia. Tolerance Max.
1.4997 in
Diameter Tolerance Class
g6
Diameter Tolerance - Maximum
1.5 in
End Thread Size
5/8-11
End Thread Length
1.25 in
Diameter Tolerance - Minimum
1.499 in
Diameter
1 1/2 in
Overall Length
12 in
End Thread Diameter
0.625 in

Details

Item
Linear Shaft
Material
Carbon Steel
Type
One End Tapped Shaft
For Use With
Slide/Sleeve Bearing
Temp. Range (F)
230 Degrees F
Min. Surface Hardness
60 RC
System of Measurement
Inch
Surface Roughness
16 uin
Core Type
Solid
Surface Hardness - Minimum
60 HRC
End Type
One End Tapped
Shaft Type
One End Tapped Shaft
Operating Temperature - Maximum
230 Degrees F
Tolerance Class
g6
Series
SFW
Roughness
0.4 um Ra

Description

Linear Shaft, System of Measurement Inch, Diameter 1 1/2 in, Shaft Type One End Tapped Shaft, End Type One End Tapped, Core Type Solid, Overall Length 12 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size 5/8-11, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.499 in, Diameter Tolerance - Maximum 1.5 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 1.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.