Linear Shaft, 1 1/2 in D, Carbon Steel

  • Mfr # SFW24X16FS116

  • Zoro # G2819591


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 1/2 in
Material
Carbon Steel
Travel Length (In.)
12 in
Dia. Tolerance Max.
1.4997 in
Thread Size
5/8-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFW24X16FS116
Zoro #
G2819591
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
1 1/2 in
Length
16 in
Travel Length (In.)
12 in
Dia. Tolerance Max.
1.4997 in
Thread Size
5/8-11
Dimension M
1-8
Dimension G
12.000
Dia. Tolerance Min.
1.499 in
Dimension L
16
Dimension F
2 in
Dimension P
1 in
Mounting End Dia. (In.)
1 in
Thread Length (In.)
1.25 in
Diameter Tolerance Class
g6
Overall Length
16 in
Diameter Tolerance - Maximum
1.5 in
End Thread Length
1.25 in
Diameter
1 1/2 in
Diameter Tolerance - Minimum
1.499 in
End Thread Diameter
1 in
End Thread Size
#1-8

Details

Item
Linear Shaft
Material
Carbon Steel
Type
Both Ends Threaded Shaft
Min. Surface Hardness
60 RC
For Use With
Slide/Sleeve Bearing
Temp. Range (F)
230 Degrees F
System of Measurement
Inch
Surface Roughness
16 uin
End Type
Both Ends Threaded
Core Type
Solid
Surface Hardness - Minimum
60 HRC
Tolerance Class
g6
Roughness
0.4 um Ra
Shaft Type
Both Ends Threaded Shaft
Series
SFW
Operating Temperature - Maximum
230 Degrees F

Description

Linear Shaft, System of Measurement Inch, Diameter 1 1/2 in, Shaft Type Both Ends Threaded Shaft, End Type Both Ends Threaded, Core Type Solid, Overall Length 16 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size #1-8, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.499 in, Diameter Tolerance - Maximum 1.5 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 1.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.