Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHLF BRD WHTE 11.8X23.6 IN.

  • Mfr # ZD-1224-5PW

  • Zoro # G416088125


product price: $9.79
/ea
Sold in multiples of 5 for $48.95

Key Features

Color
Silver
Material
Zinc
Depth
23.6 in
Height
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD-1224-5PW
Zoro #
G416088125
UPC #
810143692723
Country of Origin
China

Dimensions

Depth
23.6 in
Height
0.63 in

Details

Color
Silver
Item
Shelf Board
Material
Zinc

Description

NB 0.63 in. H X 11.8 in. W X 23.6 in. D White Wood Shelf Board


  • Use decorative shelving to effortlessly brighten your home, whether you'd like to add a touch of color or blend seamlessly with your decor.
  • Partner the decorative shelving with brackets and accessories (sold separately) to add storage to any kitchen, offi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.