Spline Shaft, Carbon Steel, 16 mm, 600 mm

  • Mfr # SSP16AS -600mm

  • Zoro # G3490146


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
16 mm
Material
Stainless Steel
Min. Surface Hardness
60 RC
Type
Ball Spline Shaft
Dia. Tolerance Max.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSP16AS -600mm
Zoro #
G3490146
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
16 mm
Length
600 mm
Dia. Tolerance Max.
16 mm
Mounting End Dia. (mm)
16 mm
Dia. Tolerance Min.
15.982 mm
Travel Length (mm)
600 mm
Diameter Tolerance Maximum
16 mm
Diameter Tolerance Minimum
15.982 mm
Overall Length
600 mm
Shaft Diameter
16 mm

Details

Item
Spline Shaft
Material
Stainless Steel
Min. Surface Hardness
60 RC
Type
Ball Spline Shaft
Temp. Range (F)
176 Degrees F
Finish
Plain
For Use With
NB Ball Spline Nuts
System of Measurement
Metric
Minimum Surface Hardness
60 Rc

Description

Spline Shaft, Shaft Diameter 16 mm, Overall Length 600 mm, Material Stainless Steel, Minimum Surface Hardness 60 Rc, System of Measurement Metric, Diameter Tolerance Minimum 15.982 mm, Diameter Tolerance Maximum 16 mm, Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.