Spline Shaft, Carbon Steel, 23 mm, 750 mm

  • Mfr # SSP25S -750mm

  • Zoro # G1092831


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
23 mm
Material
Stainless Steel
For Use With
NB Ball Spline Nuts
Type
Ball Spline Shaft
Dia. Tolerance Max.
23 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSP25S -750mm
Zoro #
G1092831
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
23 mm
Length
750 mm
Dia. Tolerance Max.
23 mm
Travel Length (mm)
600 mm
Dia. Tolerance Min.
22.979 mm
Mounting End Dia. (mm)
23 mm
Diameter Tolerance Maximum
23 mm
Overall Length
750 mm
Shaft Diameter
23 mm
Diameter Tolerance Minimum
22.979 mm

Details

Item
Spline Shaft
Material
Stainless Steel
For Use With
NB Ball Spline Nuts
Type
Ball Spline Shaft
Min. Surface Hardness
60 RC
Temp. Range (F)
176 Degrees F
Finish
Plain
System of Measurement
Metric
Minimum Surface Hardness
60 Rc

Description

Spline Shaft, Shaft Diameter 23 mm, Overall Length 750 mm, Material Stainless Steel, Minimum Surface Hardness 60 Rc, System of Measurement Metric, Diameter Tolerance Minimum 22.979 mm, Diameter Tolerance Maximum 23 mm, Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.