Individual Cardboard Cover with Pop-Up Lid for Radioactive Waste Box, 25 Lids per case, 25PK

  • Mfr # LID-BRS-15

  • Zoro # G216556299


product price:  $217.99
/pk 25, $8.72/ea
Free Shipping & Returns

Key Features

Can Material
Heavy Duty Cardboard
Height
4 in
Width
12.25 in
Length
12.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LID-BRS-15
Zoro #
G216556299
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4 in
Width
12.25 in
Length
12.25 in

Details

Item
Individual Cardboard Cover with Pop-Up Lid for Radioactive Waste Box, 25 Lids per case
Can Material
Heavy Duty Cardboard

Description

Heavy Duty cardboard cover for use with Corrugated Radioactive Waste Box. Cover sits on top of Waste Box and features a Pop-Up Lid for convenience. Covers ship flat to prevent damage and need to be folded into final shape before use.Dimensions: 12 1/4 x 12 1/4 x 4 H inchesShipping Weight: 5.0001 lbsShipping Dimensions: 15.00 x 12.00 x 9.25Research or further manufacturing use only, not for food or drug use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.