Zoro Homepage

Hot Melt Adhesive, Yellow, 1 quart

  • Mfr # NCR2116

  • Zoro # G007479912


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Type
Padding Adhesive
Application
Paper
Color
Yellow
Container Size
1 quart
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCR2116
Zoro #
G007479912
UPC #
720918057490
Country of Origin
United States

Dimensions

Container Size
1 quart

Details

Item
Hot Melt Adhesive
Type
Padding Adhesive
Application
Paper
Color
Yellow

Description

Fanapart edge padding adhesive allows Appleton carbonless sheets, in the proper sequence, to be automatically fastened together into form sets Noncoated surfaces of the CB and CF plies are carefully manufactured to precise standards so carbonless sheets will automatically separate into form sets Designed to allow you to use the form sets approximately 20 minutes after the High Strength Fanapart Adhesive has been applied Each bottle contains 1 quart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.