Zoro Homepage

Cotton Balls, Latex Free, PK2000

  • Mfr # DCCB296801

  • Zoro # G612926290


product price: $41.79
/pk 2000, $0.02/ea

Key Features

Package Width
15 in
Sterility
Non-Sterile
Product Type
Cotton Balls
Package Height
13 in
Package Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCCB296801
Zoro #
G612926290
UPC #
-
Country of Origin
United States

Dimensions

Package Width
15 in
Package Height
13 in
Package Length
16 in
Dressing Length
1 in
Dressing Width
1 in

Details

Item
Cotton Balls
Sterility
Non-Sterile
Product Type
Cotton Balls
Latex Content
Latex Free
Fastener Included
Fastener Not Included
Unitized
Bulk
Package Type
Bag
Dressing Material
Cotton
Number of Units Included
2,000
Water Resistance
Not Water Resistant

Description

Cotton Balls, Dressing Length 1 in, Dressing Width 1 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Bulk, Fastener Included Fastener Not Included, Number of Units Included 2,000, Package Height 13 in, Package Width 15 in, Package Length 16 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards Not Applicable, Latex Content Latex Free, Dressing Material Cotton, Package Type Bag, Product Type Cotton Balls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.