Zoro Homepage

1212S 12 x 12 in. Sand Square Grate

  • Mfr # 182935

  • Zoro # G416300821


product price: $64.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182935
Zoro #
G416300821
UPC #
52063011127
Country of Origin
United States

Description

Features -Type. Sand square grate -Made of structural foam polyolefin with uv inhibitors -Open surface area is 50.76 sq. in. -A flow rate of 66.50 gpm -Use with the 12 x 12 in. catch basin series -Class b load rated which is recommended for medium duty pneumatic tire traffic autos & light trucks at speeds less than 20 mph. -Size.12 x 12 in. -Dimension.11.75 x 11.75 x 1.13 in. -Item Weight.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.