Zoro Homepage

3" Sand Rnd Poly Grate

  • Mfr # 16S

  • Zoro # G207061009


product price: $8.75
/ea

Key Features

Material of Construction - Drains
Polypropylene
Color - Drains
Sand
Length (In.)
3.56 in
Type
Grates
Flow Rate
7.95 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16S
Zoro #
G207061009
UPC #
52063310169
Country of Origin
United States

Dimensions

Length (In.)
3.56 in
Height (In.)
1-5/8 in
Width
3.56 in

Details

Material of Construction - Drains
Polypropylene
Color - Drains
Sand
Type
Grates
Flow Rate
7.95 GPM
Wheel Load Rating
Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.