4in Black Plastic Round Grate, Connects To 4in Drain Pipes And Fittings

  • Mfr # 11

  • Zoro # G516452468


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Pipe Size - Pipe Fitting
4 in
Color - Drains
Black
Material of Construction - Drains
Polyethylene
Shape - Drains
Round
Length (In.)
4.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11
Zoro #
G516452468
UPC #
52063400112
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4 in
Length (In.)
4.62 in
Width
4.62 in

Details

Item
Drain Grate
Color - Drains
Black
Material of Construction - Drains
Polyethylene
Shape - Drains
Round

Description

This grate helps to collect and remove excess water from driveways, patios and any other outdoor areas, designed for maximum durability to handle light foot traffic. NDS grates are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun, chemical-resistant, rustproof and maintenance-free, lightweight and easy to install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.