Zoro Homepage

5'' x 39-3/4'' Gray Polypropylene Pro Series Channel Drain

  • Mfr # 864G

  • Zoro # G621873233


product price: $106.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
864G
Zoro #
G621873233
UPC #
52063008646
Country of Origin
United States

Description

NDS 5 In. Pro Series Deep Profile Channel Drain is the most durable feature-rich and easy to install modular drainage system in its class. The channel is made from injection-molded polypropylene with extended side ribs for increased channel strength and UV inhibitors to prevent fading and cracking. Included slotted grates are plastic for up to Class B loading and are ADA-compliant. Channels snap end-to-end quickly and easily with robust male-to-female locking clips for long channel runs. Cut guides allow the channel to be shortened by 4 In. increments for smaller interlocking sections. Included end cap and end outlet combined with integrated second bottom outlet and side-outlet knockouts provide eight outlet options per channel section for increased design and installation flexibility. Side outlets allow 90 Deg. tee and cross configurations to be made in the field without specialty accessories. No. 4 rebar clips along the channel sides allow for quicker and easier installation and increased system strength. Applications include driveways courtyards plazas pool decks parking lots sports facilities and more. Compatible with the patented NDS Pro Series Qwik-Turn Radius Coupling to allow for curving layouts with up to 6 Deg. of deflection between couplings and channels. Kit comes complete with channel grates screws end caps/outlet and installation instructions.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.