Zoro Homepage

930 9 in. Low Profile Drain

  • Mfr # 4598165

  • Zoro # G716339163


product price: $36.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4598165
Zoro #
G716339163
UPC #
-
Country of Origin
China

Description

Features Material: Polyethylene Product Type: Low Profile Drain Length: 9.5 in. Width: 9.5 in. Depth: 2 in. Color Family: Black Ideal for yard / area drains to collect surface water Helps minimize the amount of debris entering the system Use with 9in Catch Basin Series Low profile adapter with bayonet bottom outlet requires #1243, #1245, #1266 or #1889 Grate not included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.