Manual 2-Way Ball Valve, NPT, PVC

  • Mfr # E1420-10
  • Zoro # G7446179
product price: 
$
6.15
/ea

Key Features

Ball Material
PVC
Body Style
Angle
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E1420-10
Zoro #
G7446179
UPC #
052063003610
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1 in
Overall Length
4.25 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Wire Rope Length
4.25 in
Length
4.25 in

Details

Ball Material
PVC
Body Style
Angle
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
Connection Type
NPT x NPT
Item
Manual Two-Way Ball Valve
Seat Material
Buna-N
Max. Pressure
150 PSI
Hose I.D.
1 in
Handle Material
PVC
Seal Material
Buna-N
Body Material
PVC
Handle Type
Tee
Stem Type
1-Piece Stem
Stem Material
PVC
Operating Temperature - Maximum
120 Degrees F
Color - Valve Body
White
Operating Temperature - Minimum
0 Degrees F
Connection Gender - Side 2
Female
Maximum Pressure - Combustible Gas
Not Rated
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Maximum Pressure - Steam
Not Rated
Valve Body Style
Angle
Connection Type - Side 2
NPT
Maximum Pressure - Operating
150 psi
Connection Type - Side 1
NPT
Manufacturer Warranty
1 yr
Valve Construction
One-Piece

Description

Manual Two-Way Ball Valve, Body Material PVC, Valve Construction One-Piece, Nominal Valve Size 1 in, Valve Body Style Angle, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 1 in, Valve Ways 2-Way, Seal Material Buna-N, Seat Material Buna-N, Stem Material PVC

Restrictions

Ratings & reviews