Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Channel Drain Kit, Steel with Metal Grate

  • Mfr # 215256

  • Zoro # G515829865


product price: $143.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215256
Zoro #
G515829865
UPC #
52063058207
Country of Origin
United States

Description

Features -Pro series polyolefin & steel channel drain kit with metal grate -Pro series 5 in. x 39.38 in -Polyolefin and steel channel drain kit with metal grate -This pro series channel drain kit -Collects and removes excess water from driveways -Patios and any other outdoor areas -Fits 3-in or 4-in sewer and drain pipe and fittings -Corrugated pipe and triple wall pipe -This pro series channel drain kit -The channel drain with grate and bottom -Outlet pre-assembled as well as 1 end outlet and 1 end cap -This modular pro channel features a unique interlocking design -Allows each channel to securely lock to the next for a secure -Tight fit. the channel end cap and end outlet are made from polypropylene -The grate is made from galvanized steel -Some installations may require a concrete -Collar to meet load rating and loads are based on encasing product in concrete -also product must be installed using NDS instructions -ADA compliant and is Class B load rated Specifications - Weight: 8.11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.