Pro Series 864G Channel Drain Kit, 39-1/2 in L, HDPE, Gray

  • Mfr # 864G-AST

  • Zoro # G813780769


product price:  $106.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
864G-AST
Zoro #
G813780769
UPC #
52063008646
Country of Origin
United States

Description

The new and improved NDS 5 in Pro series deep profile channel drain kit is the most durable, feature rich and easy to install modular drainage system in its class. channel is made from injection molded polypropylene with extended side ribs for increased channel strength and UV inhibitors to prevent fading and cracking. Included slotted grates are light gray HDPE for up to Class B loading and are ADA compliant. Channels snap end-to-end quickly and easily with robust male-to-female locking clips for long channel runs. Cut guides allow the channel to be shortened by 4 in increments for smaller interlocking sections. Included end cap and end outlet combined with new integrated second bottom outlet and side outlet knockouts provide 8 outlet options per channel section for increased design and installation flexibility. The new side outlets now allow 90 deg, tee and cross configurations to be made in the field without specialty accessories. New strengthened #4 rebar clips along the channel sides allow for quicker and easier installation and increased system strength. Popular applications including driveways, courtyards, plazas, pool decks, parking lots, sports facilities and more. Compatible with the patented NDS Pro series Qwik-Turn radius coupling to allow for curving layouts with up to 6 degrees of deflection between couplings and channels NDS is the only drainage manufacturer to offer this incredible ability! Kit comes complete with channel, grates, screws, end caps/outlet and installation instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.