Catalytic #19-30014 Universal Tier 3 XXL Catalytic Converter 2.5 in ID/OD 2 O2 Bosses

  • Mfr # 19-30014
  • Zoro # G424932298
product price: 
$
417.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19-30014
Zoro #
G424932298
UPC #
-
Country of Origin
United States

Description

This NEAE Universal Catalytic Converter is a high-quality, exhaust part designed for EPA vehicles. Made with ceramic substrate material and stainless-steel body with aluminized mild steel ends, this converter offers a 5-year, 50,000-miles manufacturer warranty. With a body width of 4 inches and an overall length of 21 inches, and x2 O2 sensor bungs on each unit. It features a clamp-on connection for easy installation. This universal catalytic converter can handle inlet and outlet diameters of 2.5 inches and is suitable for a wide range of vehicles, making it a reliable choice for those looking to replace their current exhaust system component.

Restrictions

This item has been restricted from sale in the following states: CA, CO, ME, NY

Ratings & reviews