Shop NEAT THINGS
Create Account
01703 8 in. Original Shelf Expand White
- Mfr # 6099014
- Zoro # G103978364
product price:Â
$
32.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6099014
- Zoro #
- G103978364
- UPC #
- 77393017038
- Country of Origin
- China
Description
Ideal for creating and maintaining more organized cabinet, closet, or pantry shelves. Three tier stadium-seating-style design helps keep all items visible and easily accessible so you can reach to the . .
Features- Size: 8" deep and 4-1/8" high
- Color: White
- Material: Plastic
- Three tier stadium-seating-style design helps keep all items visible and easily accessible so you can reach to the back of your cabinet with ease
- Ideal for creating and maintaining more organized cabinet, closet, or pantry shelves
- Adjusts from 14 to 27 inches
- For pantry, kitchen, nursery, garage, workshop, etc
- Top rack dishwasher safe.
- Dimension: 8.1" H x 4.3" W x 14.3" L
- Weight: 1.9 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.