Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1,000 Lumen AA Handheld Flashlight

  • Mfr # NEB-FLT-0016

  • Zoro # G109616802


product price: $29.19
/ea

Key Features

Body Color
Black
Includes
1-Flashlight, 6-NEBO AA Batteries, 1-Product Manual, 1-Lanyard
Bulb Technology
LED
Battery Type
Alkaline
Flashlight Body Material
Aluminium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-FLT-0016
Zoro #
G109616802
UPC #
645397937463
Country of Origin
China

Dimensions

Height
10.4"
Width
1.7"
Length
4.9"

Details

Item
Flashlight
Body Color
Black
Includes
1-Flashlight, 6-NEBO AA Batteries, 1-Product Manual, 1-Lanyard
Bulb Technology
LED
Battery Type
Alkaline
Flashlight Body Material
Aluminium
Weight with Batteries
1 lbs
Lumens
1000 Lumen
Power Source
Battery

Description

The NEWTON 1000 flashlight by NEBO is a powerful handheld flashlight with 4 light modes. The easy-touch rear positioned switch makes it a breeze to switch between modes and the powerful LED in this flashlight can light up 475 feet.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.