Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nebo 12,000 Lumen Flashlight with Magnetic Mode Select Dial NEB-FLT-1011

12,000 Lumen Flashlight with Magnetic Mode Select Dial (Discontinued)

  • Mfr # NEB-FLT-1011
  • Zoro # G709616776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-FLT-1011
Zoro #
G709616776
UPC #
645397002185
Country of Origin
China

Dimensions

Width
2.3"
Height
15.3"
Length
3.9"

Details

Item
Flashlight
Body Color
Black
Includes
1-Flashlight, 1-Lanyard, 1-Charging Cable, 1-User Manual
Weight with Batteries
2.15 lbs
Flashlight Body Material
Aluminium
Lumens
12,000 Lumen
Battery Type
Lithium Ion
Bulb Technology
LED
Power Source
Battery

Description

The DAVINCI 12000 is rechargeable, waterproof IP67 and equipped with 5 light modes, including the impressive 12,000 lumen turbo mode. This impressively bright flashlight features 2x zoom, Smart Power Control, an ergonomic rubberized grip, and lanyard for convenient carry.


  • •USB-C rechargeable
  • •2x adjustable zoom
  • •Smart Power Control (SPC)
  • •Smart Temperature Control (STC)
  • •Ergonomic rubber grip
  • •Power indicator
  • •Battery charging indicator
  • •Anodized aircraft-grade aluminum
  • •Waterproof (IP67) and impact-resistant Light Modes: Turbo (12,000 lumens): 30 second intervals* / 220 meters
  • •High (7,000 lumens): 2 hours / 164 meters
  • •Medium (3,000 lumens): 3 hours / 114 meters
  • •Low (300 lumens): 12 hours / 36 meters
  • •Strobe (12,000 lumens): 2 hours / 220 meters
  • •*After 30 seconds, light returns to the previously used mode to prevent overheating and protect the battery. Turbo mode can be reactivated at any time. Side-positioned backlit button, Magnetic Mode Select Dial USB-C to USB charging cable Lanyard Powered by internal rechargeable battery
  • •(Recharge time: 7 - 28 hours, depending on output of USB)

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.