Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4327
Zoro #
G5295936
UPC #
645397130406
Country of Origin
China
Dimensions
Drive Size
1/4"
Socket Size Range
3/16 in to 9/16 in, 5mm to 13mm
Details
Item
Combination Kit
Number of Pieces
31
Includes
(1) 1/4" Drive Indexable Reversable Ratchet; (1) Magnetic 1/4" Bit Holder; (12) Insert Bits; #1, #2, #3 Phillips; Slotted: 1/8", 3/16", 1/4"; Hex: 1/8", 5/32", 7/32"; Torx(R): T15, T20, T25
Measurement Type
SAE, Metric
Finish
Chrome
Impact Rated
No
Std. Socket Point Styles Included
6
Ratchets Included
Indexable Reversable 5 in
Sockets Included
1/2 in, 1/4 in, 11/32 in, 15/32 in, 3/16 in, 3/8 in, 5, 6, 7, 8, 9, 10, 11, 12, 13mm, 5/16 in, 7/16 in, 9/16 in, 9/32 in
Standards
ANSI
Tether Capable
Tether Capable
Flex Socket Point Styles Included
None
Deep Socket Point Styles Included
None
SAE or Metric
SAE, Metric
Tether Style
Tether Capable
Type
Mixed Length
Description
Socket Wrench Set, Drive Size 1/4 in, SAE/Metric, Chrome
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.