Zoro Homepage

150 Lumen AAA Inspection Pen-Sized Flashlight

  • Mfr # NEB-POC-0007

  • Zoro # G909616750


product price: $24.99
/ea

Key Features

Length
4.2"
Body Color
Black
Lumens
150 Lumen
Power Source
Battery Powered
Includes
1 x COLUMBO 150 pen light; 1 x Product manual Powered by 2 x AAA batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-POC-0007
Zoro #
G909616750
UPC #
645397937708
Country of Origin
China

Dimensions

Length
4.2"
Width
1"
Height
9.4"

Details

Item
Pocket Light
Body Color
Black
Lumens
150 Lumen
Power Source
Battery Powered
Includes
1 x COLUMBO 150 pen light; 1 x Product manual Powered by 2 x AAA batteries
Battery Type
Alkaline
Bulb Technology
LED
Body Material
Aluminum
Weight with Batteries
0.25 lbs

Description

The COLUMBO 150 features a 150 lumen LED, 3 light modes, 4x adjustable zoom, Easy Touch Technology, strong steel clip, and a waterproof IP67 anodized aircraft-grade aluminum body. The included AAA alkaline batteries allow for up to 6 hours of operation.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.