Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2,000 Lumen Multi-Directional USB-C Rechargeable Work Light

  • Mfr # NEB-WLT-0015

  • Zoro # G909616781


product price: $51.89
/ea

Key Features

Battery Chemistry
Lithium Ion
Bulb Technology
LED
Lumens
2000 Lumen
Length
6.6 in
Height
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-WLT-0015
Zoro #
G909616781
UPC #
645397936046
Country of Origin
China

Dimensions

Length
6.6 in
Height
4.6 in
Width
2.7 in

Details

Item
Work Light
Battery Chemistry
Lithium Ion
Bulb Technology
LED
Lumens
2000 Lumen
Includes
1 x OMNI 2K light; 1 x Li-ion rechargeable battery; 1 x USB-C charging cable
Color
Black/Red
Material of Construction
Plastic, Metallic-Fiber
Power Source - Job Site Lighting
Battery Powered

Description

The OMNI 2K is the ultimate, omni-directional work light that boasts a powerful 2,000 lumen, Dual COB output with a red hazard feature. The OMNI features magnetic handles to provide convenient carry, magnetic attachment or a sturdy base for hands-free light. Each COB panel and magnetic handle rotate to give light everywhere that you need it, and the dimmer controls give you the right amount of light. Completely rechargeable, the OMNI 2K also features a power bank to charge your USB powered devices.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.