Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-in-1 Sliding 400 Lumen LED Flashlight and Work Light

  • Mfr # NEB-WLT-0006

  • Zoro # G209616771


product price: $42.15
/ea

Key Features

Lumens
400 Lumen
Power Source
Battery Powered
Flashlight Battery Type
Alkaline
Body Color
Black
Flashlight Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-WLT-0006
Zoro #
G209616771
UPC #
645397936282
Country of Origin
China

Dimensions

Length
1.7"
Width
1.8"
Height
6.9"

Details

Item
Work Light/Flashlight
Lumens
400 Lumen
Power Source
Battery Powered
Flashlight Battery Type
Alkaline
Body Color
Black
Flashlight Body Material
Aluminum
Bulb Technology
LED
Weight with Batteries
0.7 lbs

Description

For a light that is both a great EDC flashlight and a handy work light, check out the SLYDE+ from NEBO. This 2-in-1 bright LED flashlight and work light generates 400 lumens and provides hours of continuous use. The SLYDE+ is a perfect EDC flashlight to keep around the house in case of emergencies thanks to its programmable memory settings for each light mode, a COB red light function with flashing red for emergency signaling, and a 4x adjustable zoom. For work use, simply slide the light into its extended position to activate the LED work light and use the magnetic base to attach it to most metal surfaces for hands-free lighting. This powerful LED flashlight and work light uses COB LED technology to outperform traditional lighting 50-1. Experience the power of a NEBO LED flashlight and try the SLYDE+ today for any EDC or emergency preparedness needs.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.