Zoro Homepage

3,000 Lumen Multi-Directional Rechargeable Work Light & Power Bank

  • Mfr # NEB-WLT-1008

  • Zoro # G709616738


product price: $71.49
/ea

Key Features

Includes
1 x OMNI 3K light; 1 x Li-ion rechargeable battery; 1 x USB-C charging cable
Height
10 in
Bulb Technology
LED
Lumens
3000 Lumen
Material of Construction
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-WLT-1008
Zoro #
G709616738
UPC #
645397002161
Country of Origin
China

Dimensions

Height
10 in
Width
1.96 in
Length
5.96 in

Details

Item
Work Light
Includes
1 x OMNI 3K light; 1 x Li-ion rechargeable battery; 1 x USB-C charging cable
Bulb Technology
LED
Lumens
3000 Lumen
Material of Construction
Plastic
Color
Black
Battery Chemistry
Lithium Ion
Power Source - Job Site Lighting
Battery Powered

Description

The OMNI 3K is the ultimate omni-directional work light and once you've used it, you will wonder how you ever lived without it! It is powerful, yet compact and boasts a bright 3,000 lumen, dual COB output with a 4,000mAh power bank to charge your USB devices. The OMNI 3K features a magnetic handle and kickstand with dual COB panels that rotate 360 degrees and provide convenient, hands-free, omni-directional light exactly where you need it. The six light mode versatility empowers you to customize the light output and beam distance while conserving power. Technology innovations like Smart Power Control create a seamless transition through light modes to extend battery life. Don't trust your work to a work light that can't keep up.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.