This item is Discontinued.

Nebo Nebo 3005930 Poppy LED Pop Up Lantern & Spotlight; Red - 300 Lumen 3005930

Nebo 3005930 Poppy LED Pop Up Lantern & Spotlight; Red - 300 Lumen (Discontinued)

  • Mfr # 3005930
  • Zoro # G204108981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3005930
Zoro #
G204108981
UPC #
645397936459
Country of Origin
China

Description

Poppy is the perfect light to keep around the house in the event of a power outage or other emergency. Having a powerful and versatile light like Poppy in the event of a disaster can be key to your family's safety. With a rubberized impact-resistant body Poppy is both rugged and soft to the touch. Poppy easily changes from spotlight to lantern with just a slide of its top revealing a full 360-degree COB lantern. The handle is designed to easily adjust to conveniently serve both light modes.

Specifications
  • Color: Red
  • Material: ABS
  • Run Time: 18 hr
  • Batteries Included: Yes
  • Battery Size: AA
  • Battery Type: Alkaline
  • Number of Batteries: 3
  • Waterproof: No
  • Closed Height: 5.46 in.
  • Open Height: 7.79 in.
  • Diameter: 3.58 in.
  • Batteries Rechargeable: No
  • Impact Resistant: Yes
  • Lumens: 300 Lumens
  • Bulb Type: LED
  • Weight: 0.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.