3008210 2000 Lumens Omni 2K COB Rechargeable Handheld Work Light
- Mfr # 3008210
- Zoro # G503923636
product price:Â
$
76.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3008210
- Zoro #
- G503923636
- UPC #
- 645397936046
- Country of Origin
- China
Description
The OMNI 2K is the ultimate, omni-directional work light that boasts a powerful 2,000 lumen, Dual COB output with a red hazard feature. The OMNI 2K features magnetic handles to provide convenient carry, magnetic attachment or a sturdy base for a hands-free light. Each COB panel and magnetic handle rotate to give light everywhere that you need it. The dimmer control gives you the right amount of light. Completely rechargeable, the OMNI 2K also features a power bank to charge your USB powered devices.
Specifications- Grounded Receptacle: No
- Light Source: COB
- Number of Light Bulbs: 5
- UL Listed: Yes
- Cord Length(in.): 9 in.
- Depth(inches): 1.875
- Height(in.): 4.8
- Indoor or Outdoor: Indoor
- Lumens: 2000
- Width(in.): 6.25
- Application Type: Handheld
- Number of Batteries: 3
- Powered By: Rechargeable
- Weight Capacity: 0.5 lbs
- Weight: 1.38 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.