500+LM Folding Work Light, Magnetic Base, Thin Profile, Adjustable
- Mfr # W2418
- Zoro # G323311071
product price:Â
$
26.99
/ea
Key Features
Voltage
4.5V
Power Source
Battery
Battery Included
Yes
Beam Distance
20 m
Run Time on High Setting
1 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2418
- Zoro #
- G323311071
- UPC #
- 39564145896
- Country of Origin
- China
Details
- Item
- LED Work Light
- Voltage
- 4.5V
- Power Source
- Battery
- Battery Included
- Yes
- Beam Distance
- 20 m
- Run Time on High Setting
- 1 hr
- Type
- Drop Light
- Lighting Technology
- LED
- Series
- Firepoint X
- Battery Type
- AA
- Rechargeable
- No
- Number of Batteries
- 3
Description
Introducing the Performance Tool W2418 500+LM Folding Thin Work Light a great pick for an DIY or Pro garage. This versatile work light combines a high-output area light and spotlight in one tool, making it perfect for illuminating large workspaces or targeting specific areas. The durable impact-resistant handle with comfortable rubber grip provides a secure hold, while the magnetic base allows for hands-free use. The Performance Tool W2418 work light delivers over 500 lumens of bright white light. Its thin, low-profile design enables access to confined areas, and the adjustable 210 degrees light bar ensures precise illumination every time. With its high lumen output and extended runtime, this work light empowers users to complete any task efficiently, even in demanding conditions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.