Zoro Homepage

750 Lumen AAA Handheld Flashlight

  • Mfr # NEB-FLT-0015

  • Zoro # G709616745


product price: $21.25
/ea

Key Features

Body Color
Black
Includes
1-Flashlight, 6-NEBO AAA Batteries, 1-Product Manual, 1-Lanyard
Weight with Batteries
0.8 lbs
Height
10.8"
Length
4.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-FLT-0015
Zoro #
G709616745
UPC #
645397937456
Country of Origin
China

Dimensions

Height
10.8"
Length
4.7"
Width
2"

Details

Item
Flashlight
Body Color
Black
Includes
1-Flashlight, 6-NEBO AAA Batteries, 1-Product Manual, 1-Lanyard
Weight with Batteries
0.8 lbs
Battery Type
Alkaline
Flashlight Body Material
Aluminium
Bulb Technology
LED
Lumens
750 Lumen
Power Source
Battery

Description

The NEWTON 750 flashlight by NEBO is a powerful handheld flashlight with 4 light modes. The easy-touch rear positioned switch makes it a breeze to switch between modes and the powerful LED in this flashlight can light up a football field!

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.