Zoro Homepage

A19 E26 Medium Battery Backup LED Bulb Adjustable White 60 Watt Equivalence

  • Mfr # NEB-ARE-0003

  • Zoro # G315500124


product price: $15.55
/ea

Key Features

Width
3 in
Length
3 in
Depth
6.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-ARE-0003
Zoro #
G315500124
UPC #
645397940586
Country of Origin
China

Dimensions

Width
3 in
Length
3 in
Depth
6.4 in

Description

Power outages hit without warning, leaving you scrambling to find your way in the dark. But what if you could make your home disruption-proof against the next rolling blackout, With the NEBO Blackout Backup Emergency Bulb, you wont be caught in the dark. It functions just like a standard LED bulb and fits most lighting fixtures, but its rechargeable internal battery stays charged and ready to provide your home with up to 12 hours of emergency lighting. Simply twist it into the light socket, turn on the light or fixture and it will begin charging the internal battery. The energy-efficient LED uses only 8-watts, making it an ideal replacement for 60-Watt incandescent bulbs and even CFL bulbs. The included power cap allows it to be used as a portable handheld light and the integrated hanging hook offers the ability to use it anywhere, even if you dont have a lighting fixture available. With the Blackout Backup Emergency Bulb, youll have peace of mind that the next outage wont take your house by surprise.Brand Name: NEBOBulb Shape Type: A19Bulb Base Type: E26 MediumSmart-Enabled: NoProduct Type: Battery Backup LED BulbLight Color: Adjustable WhiteWatt Equivalence: 60 Watt EquivalenceNumber in Package: Light Bulb Features: No Additional FeaturesAverage Rated Life: 40000 hrThree Way Bulb: NoPackaging Type: BoxedEnergy Star Certified: NoLength: 5.12 in.Diameter: 2.56 in.Indoor or Outdoor: IndoorWatts: 60 WLumens: 850 lmBulb Type: General PurposeColor Temperature: 3000 KDimmable: NoFinish: Gloss White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.