Assist Air Automatic/Manual 12 V 1500 amps Battery Jump Starter

  • Mfr # NEB-JMP-0005

  • Zoro # G915700764


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Length
4.1 in
Width
6.1 in
Depth
11.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-JMP-0005
Zoro #
G915700764
UPC #
645397943853
Country of Origin
China

Dimensions

Length
4.1 in
Width
6.1 in
Depth
11.25 in

Description

The ASSIST AIR 1500XP offers 4-in-1 utility in a rugged, compact design. Not only will it jump start your vehicle, it can charge multiple USB devices, and its integrated floodlight and 150PSI air compressor keep you better prepared for emergency roadside situations.Brand Name: NEBOSub Brand: Assist AirAutomatic or Manual: Automatic/ManualVolts: 12 VAmps: 1500 ampsProduct Type: Battery Jump StarterColor: BlackBattery Type: Lithium BatteryReverse Polarity Protection: YesAutomatic Delay Shutoff: YesNumber of Batteries Charged at Once: 1 BatteryHandheld or Wheels: HandheldBattery Test Function: YesETL Listed: YesPackaging Type: BoxedNumber of Accessory Outlets: 2 outletsWarranty: 2 year

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.