Zoro Homepage

Best Rechargeable Pocket Light with Laser Pointer and Power Bank

  • Mfr # NEB-WLT-0005

  • Zoro # G409616786


product price: $44.59
/ea

Key Features

Length
2"
Body Color
Black
Lumens
700 Lumen
Power Source
Battery Powered
Includes
1 x SLIM+ flashlight; 1 x Li-ion rechargeable battery; 1 x Micro-USB to USB charging cable; 1 x Product manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-WLT-0005
Zoro #
G409616786
UPC #
645397935858
Country of Origin
China

Dimensions

Length
2"
Width
1.5"
Height
4.7"

Details

Item
Pocket Light
Body Color
Black
Lumens
700 Lumen
Power Source
Battery Powered
Includes
1 x SLIM+ flashlight; 1 x Li-ion rechargeable battery; 1 x Micro-USB to USB charging cable; 1 x Product manual
Body Material
Aluminum
Battery Type
Lithium Ion
Bulb Technology
LED
Weight with Batteries
0.25 lbs

Description

The SLIM+ is a thin, ergonomic rechargeable 700 lumen pocket light with a red laser pointer and a Power Bank for your USB powered devices. Equipped with full dimming and Power Memory Recall, the SLIM+ also features a detachable magnetic pocket clip, collapsible hanging hook and powerful magnetic base for convenient hands-free lighting.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.