Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bright Pocket Light with Clip, Hook and Magnetic Base for Hands-Free Lighting, Red

  • Mfr # NEB-POC-0002

  • Zoro # G309616756


product price: $40.39
/ea

Key Features

Length
1.9"
Body Color
Red
Lumens
500 Lumen
Power Source
Battery Powered
Includes
1 x SLIM flashlight; 1 x Li-ion rechargeable battery; 1 x Micro-USB to USB charging cable; 1 x Product manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-POC-0002
Zoro #
G309616756
UPC #
645397935964
Country of Origin
China

Dimensions

Length
1.9"
Height
4.3"
Width
1.6"

Details

Item
Pocket Light
Body Color
Red
Lumens
500 Lumen
Power Source
Battery Powered
Includes
1 x SLIM flashlight; 1 x Li-ion rechargeable battery; 1 x Micro-USB to USB charging cable; 1 x Product manual
Weight with Batteries
0.25 lbs
Body Material
Aluminum
Bulb Technology
LED
Battery Type
Lithium Ion

Description

The NEBO SLIM is a thin, ergonomic rechargeable pocket light that outputs 500 lumens of intense bright light. Equipped with full dimming and Power Memory Recall, the SLIM also features a pocket clip, collapsible hanging hook and powerful magnetic base for convenient hands-free lighting.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.