Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5089
Zoro #
G5212182
UPC #
645397850892
Country of Origin
China
Dimensions
Height
2"
Length
7"
Width
1"
Details
Item
CSI Flashlight Holster
Includes
Belt/Pocket Clip, Metal Carabiner
For Use With
1 in dia NEBO Flashlight
Color
Black
Description
CSI Flashlight Holster, Color Black, Includes Belt/Pocket Clip, Metal Carabiner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.