Zoro Homepage

Dual Light Flashlight, Li-Ion Battery, LED

  • Mfr # NEB-WLT-0024

  • Zoro # G716521018


product price: $32.99
/ea

Key Features

Beam Color
Red, White
Intrinsically Safe
No
Application
General Use
Light Output Modes
High, Low
Manufacturer Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-WLT-0024
Zoro #
G716521018
UPC #
645397937609
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Battery Size
18650

Description

Dual Light Flashlight, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Spot, Body Color Gray, Body Material Anodized Aircraft-Grade Aluminum, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 291 ft, Maximum Brightness 400 lm, Run Time at Maximum Brightness 2 hr, Weight with Batteries 0.5 lb, Charger Style Included Micro-USB Charging Cable, Alternate Battery Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.