Zoro Homepage

Flashlight, Li-Ion Battery, LED

  • Mfr # NEB-FLT-0001

  • Zoro # G016521008


product price: $34.29
/ea

Key Features

Maximum Brightness
1,000 lm
Run Time Levels
30 sec, 1 hr, 1.75 hr, 6 hr
Battery Chemistry
Lithium Ion
Special Features
Charging Indicator Light
Switch Location
Body
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-FLT-0001
Zoro #
G016521008
UPC #
645397935872
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Overall Length
2 5/8 in
Battery Size
16340

Details

Maximum Brightness
1,000 lm
Run Time Levels
30 sec, 1 hr, 1.75 hr, 6 hr
Battery Chemistry
Lithium Ion
Special Features
Charging Indicator Light
Switch Location
Body
Application
General Use
Charging Time
2 hr
Weight with Batteries
0.2 lb
Charger Style Included
USB Charging MagCable
Body Color
Black
Includes Batteries
Yes
Rechargeable
Yes
Resistance Properties
Impact Resistant, Water Resistant
Number of Light Output Modes
5
IP Rating
IP67
Brightness Levels
50 lm, 200 lm, 500 lm, 1,000 lm
Lighting Technology
LED
Includes
Li-Ion 16340 Rechargeable Battery, TORCHY Flashlight, USB Charging MagCable
Includes Secondary Light
No
Beam Distance Levels
30 m, 60 m, 100 m, 130 m
Maximum Beam Distance
130 m
Power Source
Battery
Body Material
Anodized Aircraft-Grade Aluminum
Features
Power Memory Recall, Removable Steel Belt/Pocket Clip, Smart Power Control
Item
Flashlight
Series
Torchy
Run Time at Maximum Brightness
1 hr
Number of Batteries
1
Drop Rating
1 m
Intrinsically Safe
No
Maximum Run Time
6 hr
Beam Focus
Adjustable
Includes Charger
Yes
Hands Free Capable
Yes
Light Output Modes
High, Low, Medium, Strobe, Turbo
Mount Type
Clip, Magnet
Special Operating Modes
Strobe
Switch Type
Push Button
Beam Color
White
Beam Pattern
Spot

Description

Flashlight, Battery Chemistry Lithium Ion, Battery Size 16340, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Anodized Aircraft-Grade Aluminum, Lighting Technology LED, Number of Light Output Modes 5, Maximum Beam Distance 130 m, Maximum Brightness 1,000 lm, Run Time at Maximum Brightness 1 hr, Weight with Batteries 0.2 lb, Charger Style Included USB Charging MagCable, Alternate Battery Size Not Applicable, Includes Charger Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.