Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashlight, Li-Ion Battery, LED

  • Mfr # NEB-FLT-1007

  • Zoro # G616521040


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Run Time Levels
30 sec, 2 hr, 3 hr, 12 hr
Maximum Run Time
12 hr
Number of Light Output Modes
5
Switch Type
Push Button
Overall Length
11 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-FLT-1007
Zoro #
G616521040
UPC #
645397001133
Country of Origin
China

Dimensions

Overall Length
11 1/8 in
Body Diameter
1 3/4 in
Battery Size
26650
Overall Width
2 1/2 in
Manufacturer Warranty Length
1 yr

Details

Run Time Levels
30 sec, 2 hr, 3 hr, 12 hr
Maximum Run Time
12 hr
Number of Light Output Modes
5
Switch Type
Push Button
Includes Secondary Light
No
Handle Shape
Round
Lighting Technology
LED
Beam Focus
Adjustable
Number of Batteries
1
Light Output Modes
High, Low, Medium, Strobe, Turbo
Beam Distance Levels
36 m, 114 m, 164 m, 220 m
Maximum Beam Distance
220 m
Switch Location
Body
Body Material
Anodized Aircraft-Grade Aluminum
Body Color
Gray
Includes Batteries
Yes
Beam Pattern
Spot
Special Operating Modes
Strobe
Special Features
Charging Indicator Light, Power Bank Capable
Drop Rating
1 m
Resistance Properties
Impact Resistant, Waterproof
Beam Color
White
Intrinsically Safe
No
Run Time at Maximum Brightness
2 hr
Rechargeable
Yes
Series
12K
Power Source
Battery
Battery Chemistry
Lithium Ion
IP Rating
IP67
Application
General Use
Item
Flashlight
Charger Style Included
USB-C to USB Charging Cable
Brightness Levels
300 lm, 3,000 lm, 7,000 lm, 12,000 lm
Includes
12K Flashlight, Rechargeable Battery (2 - 26650's in Single Sleeve), USB-C to USB Charging Cable
Maximum Brightness
12,000 lm
Weight with Batteries
2 lb
Includes Charger
Yes
Features
2X Adjustable Zoom, Closed-Loop Temperature Control, Direct-to-Low, Smart Power Control (SPC), USB Power Bank

Description

Flashlight, Battery Chemistry Lithium Ion, Battery Size 26650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Gray, Body Material Anodized Aircraft-Grade Aluminum, Lighting Technology LED, Number of Light Output Modes 5, Maximum Beam Distance 220 m, Maximum Brightness 12,000 lm, Run Time at Maximum Brightness 2 hr, Weight with Batteries 2 lb, Charger Style Included USB-C to USB Charging Cable, Alternate Battery Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.