Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashlight, Li-Ion Battery, LED

  • Mfr # NEB-FLT-1008

  • Zoro # G016521046


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Beam Focus
Fixed
Brightness Levels
50 lm, 250 lm, 400 lm, 500 lm
Intrinsically Safe
No
Drop Rating
1 m
Handle Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-FLT-1008
Zoro #
G016521046
UPC #
645397001041
Country of Origin
China

Dimensions

Overall Width
2 1/4 in
Body Diameter
1 in
Battery Size
21700
Overall Length
7 7/8 in
Manufacturer Warranty Length
1 yr

Details

Beam Focus
Fixed
Brightness Levels
50 lm, 250 lm, 400 lm, 500 lm
Intrinsically Safe
No
Drop Rating
1 m
Handle Shape
Round
Switch Type
Push Button
Weight with Batteries
0.8 lb
Rechargeable
Yes
Number of Light Output Modes
4
Beam Distance Levels
659 ft, 2,086 ft, 2,641 ft, 2,952 ft
Maximum Brightness
500 lm
Series
LUXTREME
Run Time at Maximum Brightness
3 hr
Includes Charger
Yes
Maximum Run Time
15 hr
Beam Pattern
Spot
Body Color
Gray
Switch Location
Body
Features
Blasts Light Over a Half-Mile Away, Direct-to-Low Functionality, Smart Power Control (SPC)
Item
Flashlight
Includes Secondary Light
No
Maximum Beam Distance
2,952 ft
Number of Batteries
1
Charger Style Included
USB-C to USB Charging Cable
IP Rating
IP66
Lighting Technology
LED
Body Material
Anodized Aircraft-Grade Aluminum
Power Source
Battery
Battery Chemistry
Lithium Ion
Includes Batteries
Yes
Special Operating Modes
Strobe
Hands Free Capable
No
Application
General Use
Beam Intensity Levels
10,124 cd, 101,250 cd, 162,000 cd, 202,500 cd
Includes
Li-Ion 21700 Rechargeable Battery, LUXTREME Flashlight, USB-C to USB Charging Cable
Light Output Modes
High, Low, Medium, Strobe
Resistance Properties
Impact Resistant, Water Resistant
Run Time Levels
3 hr, 4 hr, 6 hr, 15 hr
Beam Color
White

Description

Flashlight, Battery Chemistry Lithium Ion, Battery Size 21700, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Gray, Body Material Anodized Aircraft-Grade Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 2,952 ft, Maximum Brightness 500 lm, Run Time at Maximum Brightness 3 hr, Weight with Batteries 0.8 lb, Charger Style Included USB-C to USB Charging Cable, Alternate Battery Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.