Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashlight, Li-Ion Battery, LED

  • Mfr # NEB-FLT-1018

  • Zoro # G916521061


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lithium Ion
Light Output Modes
High, Low, Medium, Strobe, Turbo
Battery Size
16340
Special Operating Modes
Strobe
Overall Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-FLT-1018
Zoro #
G916521061
UPC #
645397003878
Country of Origin
China

Dimensions

Battery Size
16340
Overall Height
1 1/2 in
Overall Length
6 1/4 in
Overall Width
1 1/2 in

Details

Battery Chemistry
Lithium Ion
Light Output Modes
High, Low, Medium, Strobe, Turbo
Special Operating Modes
Strobe
Beam Color
White
Body Material
Anodized Aircraft-Grade Aluminum
Grip Style
Ergonomic
Resistance Properties
Impact Resistant, Waterproof
Number of Light Output Modes
5
Item
Flashlight
Maximum Beam Distance
121 m
Beam Pattern
Spot
Includes
Lanyard, Magnetic Charging Cable, NEBO FL750 Flashlight
Switch Location
Body
Includes Batteries
Yes
Includes Charger
Yes
Charger Style Included
Magnetic Charging Cable
Beam Focus
Adjustable
Maximum Brightness
750 lm
Series
MASTER SERIES
Number of Batteries
1
IP Rating
IP67
Switch Type
Push Button
Hands Free Capable
Yes
Intrinsically Safe
No
Rechargeable
Yes
Drop Rating
2 m
Weight with Batteries
0.2 lb
Maximum Run Time
6 hr
Brightness Levels
45 lm, 180 lm, 375 lm, 750 lm
Body Color
Black, Orange
Beam Distance Levels
28 m, 63 m, 80 m, 90 m, 121 m
Application
General Use
Special Features
Charging Indicator Light
Includes Secondary Light
No
Features
2X Adjustable Zoom, Magnetic Mode Select Dial, Optimized Power CurveTM, Smart Power ControlTM (SPC)
Grip Material
Rubber
Lighting Technology
LED
Mount Type
Clip, Magnet
Run Time at Maximum Brightness
6 hr
Run Time Levels
30 sec, 1 hr, 2 hr, 6 hr

Description

Flashlight, Battery Chemistry Lithium Ion, Battery Size 16340, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Orange, Body Material Anodized Aircraft-Grade Aluminum, Lighting Technology LED, Number of Light Output Modes 5, Maximum Beam Distance 121 m, Maximum Brightness 750 lm, Run Time at Maximum Brightness 6 hr, Weight with Batteries 0.2 lb, Charger Style Included Magnetic Charging Cable, Alternate Battery Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.