Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashlight, Li-Ion Battery, LED

  • Mfr # NEB-FLT-1045

  • Zoro # G116521045


product price: $20.19
/ea

Key Features

Battery Chemistry
Lithium Ion
Rechargeable
No
Includes Batteries
Yes
Application
General Use
Mount Type
Clip, Magnet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-FLT-1045
Zoro #
G116521045
UPC #
645397939917
Country of Origin
China

Dimensions

Battery Size
CR123

Details

Battery Chemistry
Lithium Ion
Rechargeable
No
Includes Batteries
Yes
Application
General Use
Mount Type
Clip, Magnet
Intrinsically Safe
No
Series
Newton Torchy
Run Time at Maximum Brightness
1.5 hr
Maximum Beam Distance
80 m
Lighting Technology
LED
Special Operating Modes
Strobe
Body Material
Anodized Aircraft-Grade Aluminum
Beam Color
White
Includes Secondary Light
No
Item
Flashlight
Beam Focus
Adjustable
Body Color
Gray
Drop Rating
1 m
IP Rating
IP66
Number of Light Output Modes
4
Beam Pattern
Spot
Switch Type
Push Button
Weight with Batteries
0.2 lb
Switch Location
Tail
Number of Batteries
1
Maximum Brightness
300 lm
Includes Charger
No

Description

Flashlight, Battery Chemistry Lithium Ion, Battery Size CR123, Includes Batteries Yes, Number of Batteries 1, Rechargeable No, Beam Pattern Spot, Body Color Gray, Body Material Anodized Aircraft-Grade Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 80 m, Maximum Brightness 300 lm, Run Time at Maximum Brightness 1.5 hr, Weight with Batteries 0.2 lb, Charger Style Included Not Applicable, Alternate Battery Size Not Applicable, Includes Charger No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.