Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashlight, Li-Ion Battery, LED

  • Mfr # NEB-FLT-1046

  • Zoro # G816521024


product price: $20.59
/ea

Key Features

Beam Distance Levels
89 m, 160 m, 237 m
Features
6X Adjustable Zoom, Flex-Power(TM) Technology
Hands Free Capable
Yes
Maximum Brightness
450 lm
IP Rating
IPX4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-FLT-1046
Zoro #
G816521024
UPC #
645397939924
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Overall Length
4 1/4 in
Battery Size
AA

Details

Beam Distance Levels
89 m, 160 m, 237 m
Features
6X Adjustable Zoom, Flex-Power(TM) Technology
Hands Free Capable
Yes
Maximum Brightness
450 lm
IP Rating
IPX4
Drop Rating
1 m
Body Material
Anodized Aircraft-Grade Aluminum
Includes Secondary Light
No
Lighting Technology
LED
Run Time at Maximum Brightness
2.5 hr
Run Time Levels
40 sec, 2 hr, 2.5 hr, 5.5 hr
Application
General Use
Charger Style Included
USB-A to Micro USB charging cable
Number of Batteries
1
Switch Type
Push Button
Includes Charger
Yes
Mount Type
Clip, Magnet
Beam Focus
Adjustable
Handle Shape
Round
Weight with Batteries
0.3 lb
Item
Flashlight
Rechargeable
Yes
Maximum Beam Distance
237 m
Power Source
Battery
Special Operating Modes
Strobe
Body Color
Gray
Brightness Levels
80 lm, 250 lm, 450 lm
Battery Chemistry
Lithium Ion
Beam Pattern
Spot
Beam Color
White
Includes Batteries
Yes
Light Output Modes
High, Low, Strobe, Turbo
Maximum Run Time
5.5 hr
Resistance Properties
Water Resistant
Special Features
Charging Indicator Light, Multifuel
Number of Light Output Modes
4
Series
Davinci
Intrinsically Safe
No
Switch Location
Body

Description

Flashlight, Battery Chemistry Lithium Ion, Battery Size AA, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Gray, Body Material Anodized Aircraft-Grade Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 237 m, Maximum Brightness 450 lm, Run Time at Maximum Brightness 2.5 hr, Weight with Batteries 0.3 lb, Charger Style Included USB-A to Micro USB charging cable, Alternate Battery Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.