Zoro Homepage

High Bright Extremely Bright LED Garage Light, 60W Utility Light for Garage Ceilings, Attics

  • Mfr # NEB-ARE-0001

  • Zoro # G909431445


product price: $52.69
/ea

Key Features

Bulb Housing
Plastic
Lumens
9000 Lumen
Light Technology
LED
Includes
1-Utlity Light, 1-Product Manual
Length
5.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-ARE-0001
Zoro #
G909431445
UPC #
645397002215
Country of Origin
China

Dimensions

Length
5.47 in
Width
5.47 in
Height
5.32 in

Details

Item
Led Utility Light
Bulb Housing
Plastic
Lumens
9000 Lumen
Light Technology
LED
Includes
1-Utlity Light, 1-Product Manual
Light Color
White

Description

Never deal with a dimly-lit garage, basement, or attic again. The High Bright 9000 LED garage light shines with 9,000 lumens of brilliance, and it fits standard household light sockets. Just screw it in, turn it on, and adjust each of the four LED light panels up to 90degree to direct the light where you want it. It's a utility light that's brighter than bright. With just a 60-watt power draw and a coverage area of 860 square feet, the High Bright 9000 LED garage light from NEBO is extremely efficient and sure to meet your needs. Investing in LED garage lights will make your garage much more functional and safe. Not only do these lights provide superior illumination to work by, but they also reduce glare and help to cut down on eye strain, whether you're putting together a workbench or working on your car. With their long-lasting efficiency and high lumen output, LED garage lights are by far the most practical choice for any garage or attic space. If you're looking to upgrade your garage lighting setup, look no further than the powerful and convenient advantages of the High Bright 9000 from NEBO.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.