Zoro Homepage
This item is Discontinued.
Nebo Gray No Led Industrial Handheld Flashlight, AAA, 220 lm 5581

Gray No Led Industrial Handheld Flashlight, AAA, 220 lm (Discontinued)

  • Mfr # 5581
  • Zoro # G5212103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5581
Zoro #
G5212103
UPC #
645397531111
Country of Origin
China

Dimensions

Flashlight Battery Size
AAA
Length
4.50 in
Body Dia.
1.50 in
Battery Size
AAA

Details

Flashlight Grade
Industrial
Lumens Range
100 to 249
Maximum Lumens Output
220
Number of Batteries
3
Flashlight Battery Type
Alkaline
Body Color
Gray
Rechargeable
No
Run Time on High Setting
4 hr
Flashlight Body Material
Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Flashlight Beam Type
Adjustable
Beam Distance
60/187m
Lamp Life
110,000 hr
Lumens
220
Flashlight Grouping Type
Handheld Flashlight
Lighting Technology
LED
Switch Type
Push Button
Batteries Included
Yes
Item
Handheld Flashlight
Light Output Modes
High / Medium / Low
Weight with Batteries
6.80 oz
Battery Burn Time
4/15 hr
Standards
ANSI/NEMA FL1
Water Penetration Rating
IP65
Special Light Output Mode
SOS, Strobe
Drop Rating
1.0m
Lens Material
Plastic
Body Material
Aluminum

Description

Handheld Flashlight, Battery Size AAA, Number of Batteries 3, Rechargeable No, Body Color Gray, Body Material Aluminum, Lighting Technology LED, Weight with Batteries 6.80 oz, Drop Rating 1.0m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.