Zoro Homepage

LED Pocket Work Light, Red

  • Mfr # NEB-WLT-0017

  • Zoro # G707149214


product price: $11.79
/ea

Key Features

Length
1.9"
Body Color
Red
Lumens
170 Lumen
Power Source
Battery Powered
Includes
3 AAA batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-WLT-0017
Zoro #
G707149214
UPC #
645397936930
Country of Origin
China

Dimensions

Length
1.9"
Width
0.8"
Height
6.5"

Details

Item
Work Light/Flashlight
Body Color
Red
Lumens
170 Lumen
Power Source
Battery Powered
Includes
3 AAA batteries
Bulb Technology
LED
Weight with Batteries
0.15 lbs
Body Material
Aluminum
Battery Type
Alkaline

Description

The Larry is now BRIGHTER THAN EVER Now, equipped with new COB LED technology, the LarryC outputs 170 lumens of intense light The rotating magnetic clip gives you convenient handsfree lighting by attaching to virtually anything The reinforced plastic body design is water and impactresistant, making this light basically indestructible

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.